- Tennant 5100
- Nilfisk/Advance Advenger 2800ST, 3400ST
- Nilfisk/Advance Captor 4300, 4800, 5400
- Nilfisk/Advance CMAX 28ST
- Nilfisk/Advance CMAX 34ST
- Nilfisk/Advance Condor, Condor EcoFlex
- Nilfisk/Advance Convertamatic 325LX, 385LX
- Nilfisk/Advance Convertamatic 32B, 32BD, 38BD
- Nilfisk/Advance Convertamatic 32LX, 38LX
- Nilfisk/Advance ConvertaMAX 28
- Nilfisk/Advance ConvertaMAX 34
- Nilfisk/Advance CS7000
- Nilfisk/Advance CS7010
- IPC Eagle CT110 BT85 ECS
- IPC Eagle CT160 BT85
- Nilfisk/Advance Hydro-Retriever 3200
- Nilfisk/Advance SC6000
- Nilfisk/Advance SC6500
- Nilfisk/Advance SC750, SC800
- Nilfisk/Advance SC900
- Nilfisk/Advance SC900 ST
- Nilfisk/Advance SC901 ST
- Nobles Speed Scrub 1701 Plus
- Nobles SS-1700
- Nobles SS-1701
Replacement Brush Kit Nylon For IPC Eagle SPPV00435, Nilfisk/Advance 56505785, Nobles/Tennant 370000
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Size | 16 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Brush Kit |
| Material | Nylon |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRG16N104 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |