Clarke 16 Inch Nylon Standard Carpet Brush, Replacement for EX40 - 56265044
Write a Review
|
Questions & Answers (0)
Product Description
Standard replacement brush.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.2 in |
| Depth | 16.9 in |
| Height | 3.2 in |
| Weight | 2 lbs |
| Cleaning Width | 16 in |
Product Details
| Type | Replacement |
| Package Quantity | 1 |
| Description | 16 Inch Nylon Standard Carpet Brush |
| Color | Black |
| Manufacturers Part Number | 56265044 |
| For Use With | EX40 16ST |
| Brand | Clarke |