Perfect Products 16" Distribulator Assembly, 4 Bristle Laser Balanced Brush, Nylon
Write a Review
|
Questions & Answers (0)
Product Description
The Distribulator is the 4 bristle laser balanced aluminum brush roll which is needed to operate the vacuum cleaner. This rotates and is propelled by the belt from the motor to aid in the suction of the vacuum to pickup the particles off the floor.
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 16 in |
| Weight | 0.5 lbs |
Product Details
| Type | Laser Balanced Brush |
| Color | Silver |
| Application | Sweeping |
| For Use With | Perfect |
| Material | Aluminum/Nylon |
| Description | Distribulator |
| Package Quantity | 1 |
| Manufacturers Part Number | 38A |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Perfect Products |