Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211187

MPN #: WS-8-RB-1.5

Vestil™ Replacement Brush Weather Stripping, 78"L x 2"W

Product Description
The dock leveler weather stripping keeps out pests and rodents and maintains the proper working environment. The kit includes: (2) pre-cut side strips, (1) precut foam insulator for the rear of the pit and installation hardware. The easy install brushes bolt on to the aluminum extrusion sides of the lever then simply slide brushes into aluminum extrusion channel.

Features:
  • Weather strip design keeps out pests and rodents
  • Included hardware makes installation easy
  • Brush construction helps maintain a proper working environment
  • Precut stripping work with any size dock leveler


PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78 in
Width2 in
Height1 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypeDock Leveler Accessory
MaterialPolypropylene/Steel
ColorBlack/Silver
Manufacturers Part NumberWS-8-RB-1.5
BrandVestil

Warranty

Warranty90 Days yr