MetroMax® Replacement Bumper For Polymer & Steel Posts, 4''W x 4-5/8''D, 7/8''H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Replacement bumper for MetroMax® tri-lobal polymer or steel posts
PRICE
$8.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4-5/8 in |
| Height | 7/8 in |
Product Details
| Type | Replacement Bumper |
| Material | Polymer |
| Color | Gray |
| Manufacturers Part Number | M9992DBX |
| Brand | MetroMax |