5400400 Donut Bumper
Metro® Donut Bumper for Super Erecta Shelving 5 1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Donut Bumper |
| Material | Rubber |
| Color | Gray |
| Application | Wet/Dry |
| Manufacturers Part Number | 9992N |
| Accessory Type | Donut Bumper |
| Brand | Metro |