Replacement Carbon Filter For HEMCO® MicroFlow III Workstation 74010.
HEMCO® Replacement Carbon Filter For MicroFlow III Workstation
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 9 in |
Product Details
| Type | Fume Hood Accessories |
| Material | Activated Carbon |
| Package Quantity | 1 |
| Color | Black |
| Brand | Hemco |
Related Products
Very fast flow rates and loose retention characteristics make this grade ideal for initial separation of gelatinous precipitates. Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
Features: Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives Female luer-lock inlet and male luer slip outlet Color coded by membrane type for easy identification PVDF (Polyvinylidene Fluoride) Low protein-binding for filtration of non-aggressive aqueous and mild organic solutions Maximizes protein recovery High temperature filtration
Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives Female luer-lock inlet and male luer slip outlet Color coded by membrane type for easy identification, and membrane material and pore size are printed on the housing Available individually packed in peel-to-open paper/plastic blister packs Also available bulk packed in PVDF, PES, PTFE, and Nylon membranes
Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives Female luer-lock inlet and male luer slip outlet Color coded by membrane type for easy identification, and membrane material and pore size are printed on the housing Available individually packed in peel-to-open paper/plastic blister packs Also available bulk packed in PVDF, PES, PTFE, and Nylon membranes
Features: Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives Female luer-lock inlet and male luer slip outlet Color coded by membrane type for easy identification PES (Polyethersulfone)-Most Popular Membrane Low affinity for proteins and extractables Faster flow rate than PVDF Pre-filtration and filtration of buffers and culture media