- Carbon Filter removes odors and captures large airborne particulates
- Compatible with Fellowes® AeraMax® 290, 300 and DX95 air purifiers
- With normal usage, it is recommended that you change your filter every 3 months to keep your air purifier running at peak performance
- A filter change indicator on your Fellowes® AeraMax® Air Purifier conveniently notifies you when it's time to replace your carbon filter
- Pack of 4
AeraMax® Carbon Filters, 4-3/8"W x 16-3/8"H x 3/16"D - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$135.80 Sold in packages of 4 / $33.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/8 in |
| Depth | 3/16 in |
| Height | 16-3/8 in |
| Weight | 0.1 lbs |
Product Details
| Type | Carbon Filter |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | 9324001 |
| For Use With | AeraMax 90, 100, DB5, DX5 |
| Brand | Fellowes |