Tensabarrier® Replacement Cassette, "Danger Keep Out", 13' Red Belt
Write a Review
|
Questions & Answers (0)
Product Description
13 ft red belt with white text reading Danger - Keep Out replacement cassette. Fits on all Tensabarrier® and QPLUS models
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 156 in |
| Width | 2-1/2 in |
| Height | 3-13/16 in |
Product Details
| Type | Belt Barrier |
| Material | Plastic/Fabric/Steel |
| Package Quantity | 1 |
| Description | Belt With White Text Reading Danger |
| Color | Red |
| Manufacturers Part Number | Cassette-MAX-RHX-C |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Tensabarrier |