Banner Stakes PLUS Cart Accessory Tray, Black
Write a Review
|
Questions & Answers (0)
Product Description
Efficiently transports a wide variety of work related materials (ie: small tools, jan/san products, etc.) and provides convenient storage to improve organization. Custom made to fit on the Banner Stakes PLUS Barrier System Cart
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/4 in |
| Height | 4-1/4 in |
Product Details
| Type | Cart Accessory Tray |
| Includes | 1 Cart Tray |
| Package Quantity | 1 |
| Description | PLUS Cart Accessory Tray |
| Color | Black |
| Series | PLUS |
| Manufacturers Part Number | PL4080 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Banner Stakes |