Kraft Paper Dispensers Casters - Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
The item comes with 1 CASTER and 1 NUT (to attach). For use with Kraft Paper Dispensers.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 2 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | E6220-04 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |