Rubbermaid® 5" Swivel Plate Caster with Hardware Includes (1) Caster, (4) Washers and (4) Nuts
Write a Review
|
Questions & Answers (0)
Product Description
5" Swivel Caster
Replacement part fits Rubbermaid FG461400WHT , FG461600DBLUE , FG461900BLA , FG471600BLA and FG472000BLA Caster Dimensions Overall Dimensions = 5.5"L x 3.625"W x 6.25"H Wheel Diameter = 5" Tread Width = 1.25" Plate Dimensions = 3.625"x2.875" Slot Spacing = 1.75"x3" Slot Width = .25"
Replacement part fits Rubbermaid FG461400WHT , FG461600DBLUE , FG461900BLA , FG471600BLA and FG472000BLA Caster Dimensions Overall Dimensions = 5.5"L x 3.625"W x 6.25"H Wheel Diameter = 5" Tread Width = 1.25" Plate Dimensions = 3.625"x2.875" Slot Spacing = 1.75"x3" Slot Width = .25"
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.5 in |
| Width | 3-5/8 in |
| Height | 6.25 in |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Swivel |
| For Use With | FG461400BLA, FG461900BLA, FG471600BLA, FG472000BLA |
| Casters | Plate |
| Material | Steel |
| Description | 5In Swivel Plate Caster W/Hardware |
| Manufacturers Part Number | FG4614L30000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |