Tornado® Replacement Disposable Paper Bag For Backpack Vacuum , Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Paper Bag fits Tornado 6 Qt Pac Vac Backpack Vacuums, Pack of 10.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 9 in |
| Weight | 1 lbs |
Product Details
| Style | Disposable Bag |
| Type | Backpack Vacuums |
| Material | Paper |
| Package Quantity | 10 |
| Description | Disposable Paper Bag for Backpack Vacuum |
| Manufacturers Part Number | C352-2500 |
| For Use With | Pac Vac Backpack Vacuums |
| Brand | Tornado |