Powr-Flite® Closed Mouth Bags For 10 qt. BP10P Backpack Vacuum, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Closed Mouth Bags fit 10 Qt Powr-Flite BP10P backpack vacuum; Filters 99.97% down to .3 microns. Closed mouth paper bags are the most popular option for Comfort Pro backpack vacuums! They combine strong filtration with the easy ability to simply close and throw away when done.
PRICE
$22.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1/8 in |
| Height | 14 in |
Product Details
| Style | Disposable Bags |
| Type | Vacuum Bags |
| Material | Paper |
| Package Quantity | 10 |
| Manufacturers Part Number | X9736 |
| For Use With | 10 qt. Powr-Flite BP10P Backpack Vacuum |
| Brand | Powr-Flite |