- Replacement 100 CFM Charcoal "D" Filter Element
- Removes Organic Vapors, Odors, and Tastes w/Less Than 0.003 pp/wt Remaining Oil Content
- For use with BA-100, BA-100-6, BA-100-6, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-COIS, BB100-COPM
Air Systems Replacement Charcoal 3rd Stage "D" Filter Element, BB100-150 Series, BB100-D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Filter |
| CFM | 100 CFM |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Replacement Charcoal Air Filter |
| Color | Silver |
| Manufacturers Part Number | BB100-D |
| For Use With | BB100-CO |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |