This replacement evaporator is compatible with the Nexel® Reach-in Refrigerator (model 243008). Connects to listed unit to allow for complete service of refrigerator.
Nexel
Model # :WB243261
Replacement Evaporator For Nexel® Model 243008
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-5/16 in |
| Depth | 6-1/2 in |
| Height | 7-5/16 in |
Product Details
| Type | Evaporator |
| For Use With | Model 243008 |
| Brand | Nexel |