Turbo Air Glass Door Freezer, 1 Door - TGF-23F
Write a Review
|
Questions & Answers (0)
Product Description
Digital Temperature Control System: Provides precise and constant temperature. Food remain fresher longer.
The unit will beep if the door is open for more than 30 seconds. The monitor digitally displays the present temperature and current status of the freezer. Easily change the temperature by adjusting the thermostat.
Efficient Refrigeration System: Turbo Air's freezers are designed with oversized and balanced (CFC Free R-404A) refrigeration systems. These include efficient evaporators and condensers for faster freezing and greater efficiency.
Automatic Evaporator Fan Motor Delays: Through stopping the evaporator fan when the freezer door opens, the circulation of hot, moist air into the freezer is prevented. This increases energy efficiency and lengthens the life of the compressor.
Triple Pane Heated Glass Doors with Heat Reflecting Film: Equipped with unique triple pane heated glass doors with a layer of patented, transparent thermal insulating film applied between the glass layers. Lightweight door construction reduces door maintenance and roller wear, and facilitates smooth door opening.
Adjustable, Heavy Duty, PE (polyethylene) Coated Wire Shelves.
High-Density Polyurethane Insulation: The entire cabinet structure is foamed-in-place using high density, CFC free polyurethane insulation.
Ergonomically Designed Doors: Easy grip handles and doors open effortlessly.
Magnetic Door Gaskets: One piece construction, removable without tools for ease of cleaning and replacement.
Bottom Mount Compressor Units: Allows easier service access and provides extra storage space above. The lower area provides a cooler and less greasy operating environment resulting in reduced compressor running time.
UL listed. NSF Certified. ISO 9001 & CEC certified.
The unit will beep if the door is open for more than 30 seconds. The monitor digitally displays the present temperature and current status of the freezer. Easily change the temperature by adjusting the thermostat.
Efficient Refrigeration System: Turbo Air's freezers are designed with oversized and balanced (CFC Free R-404A) refrigeration systems. These include efficient evaporators and condensers for faster freezing and greater efficiency.
Automatic Evaporator Fan Motor Delays: Through stopping the evaporator fan when the freezer door opens, the circulation of hot, moist air into the freezer is prevented. This increases energy efficiency and lengthens the life of the compressor.
Triple Pane Heated Glass Doors with Heat Reflecting Film: Equipped with unique triple pane heated glass doors with a layer of patented, transparent thermal insulating film applied between the glass layers. Lightweight door construction reduces door maintenance and roller wear, and facilitates smooth door opening.
Adjustable, Heavy Duty, PE (polyethylene) Coated Wire Shelves.
High-Density Polyurethane Insulation: The entire cabinet structure is foamed-in-place using high density, CFC free polyurethane insulation.
Ergonomically Designed Doors: Easy grip handles and doors open effortlessly.
Magnetic Door Gaskets: One piece construction, removable without tools for ease of cleaning and replacement.
Bottom Mount Compressor Units: Allows easier service access and provides extra storage space above. The lower area provides a cooler and less greasy operating environment resulting in reduced compressor running time.
UL listed. NSF Certified. ISO 9001 & CEC certified.
PRICE
$7,979.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29-3/4 in |
| Height | 78-1/4 in |
| Weight | 355 lbs |
| Interior Height | 60-3/8 in |
| Cord Length | 7 ft |
| Interior Depth | 24-1/8 in |
| Interior Width | 23 in |
Product Details
| Door Type | Glass |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Steel & Glass |
| Number of Shelves | 4 |
| Phase | 1 |
| Manufacturers Part Number | TGF-23F-N |
| Brand | Turbo Air |
| Type | Freezer Merchandiser |
| Horsepower | 2/3 HP |
| Color | White |
| Amperage | 8.2 A |
| Hertz | 60 Hz |
| Capacity | 23 ft³ |
| Door Material | Glass |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Adjustable Switch |
| Refrigerant Type | R-134A |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |