This replacement evaporator is compatible with the Nexel® Reach-in Freezer (model 243009). Connects to listed unit to allow for complete service of freezer.
Nexel
Model # :WB243262
Replacement Evaporator For Nexel® Model 243009
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 6-1/2 in |
| Height | 7-1/2 in |
Product Details
| Type | Evaporator |
| For Use With | Model 243009 |
| Brand | Nexel |