- 261990
- 641250
- 641745
Model # :WBRP6581
Replacement Filter Assembly Global for 261990, 641250, 641745 Floor Scrubbers
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | RP6581 |
| For Use With | Global Industrial |
| Package Quantity | 1 |
| Description | Filter Assembly |
| Brand | Global Industrial |
Related Products
The Variable Speed Control allows the operator to vary the vacuum motor speed to adjust the vacuum suction. Simply turn the dial to adjust the airflow from 0 to 100% of machine power, and every increment in between. Ideal for general cleaning around delicate museum artifacts, as well as rare books and manuscripts found in many libraries. Equally suitable for the pharmaceutical industry, the Variable Speed Control allows collection of residual tablet powder without disturbing the tablets. For use with Nilfisk GM80. ***Vacuum filtration bags are to be used with machines only, they are not ...
The 6 position knob is the black dial on the front of the vacuum that either lifts or lowers the vacuum to allow it to get closer to the floor depending if you are vacuuming on high or low pile carpet, commercial carpet, tile, or hardwood floors.
This part can be used as a replacement for the following OEM Part Numbers: Nilfisk/Advance 34RST, 34RST EcoFlex Tennant 3500, 3520 Tennant 3530, 3560, 3580 Tennant 3540 Tennant 5100 Tennant 5200 Tennant 5400 Tennant 5500, 5520 Tennant 5680 (SN 000000-029999) Tennant 5680 (SN 10000000- ) Tennant 5700 (SN 000000-029999) Tennant 5700 (SN 10000000- ) Tennant 5700EE (SN 000000-029999) Tennant 5700EE (SN 10000000- ) Tennant 5700XP (SN 000000-029999) Tennant 5700XP (SN 10000000- ) Tennant 7080 Tennant 7100 Tennant 7200 Tennant 7300 Tennant 8300 Nilfisk/Advance Adgressor, Adgressor AXP ...
This part can be used as a replacement for the following OEM Part Numbers: Tennant B5 Tennant B7 Nobles Speed Scrub 3 Nobles SpeedGleam 5, 7 Tennant T3 (SN 00000000-10309874) Tennant T3 (SN 10309875-XXXXXXXX) Tennant T3, T3+ (S/N 10477736- ) Tennant T3e
This part can be used as a replacement for the following OEM Part Numbers: Tennant 5400 Tomcat CRZ Tomcat EX Factory Cat GTR Factory Cat GTX (LOWES) V21.284 Factory Cat GTX V2.0 (LOWES) V22046 Tomcat Hero Timberline L-Series Timberline M-Series Factory Cat Mag-HD Factory Cat Micro-HD Factory Cat Mini-HD Factory Cat Pilot Tomcat Pro Timberline S-Series Clarke SA40 Nilfisk/Advance SC1500 Nobles Speed Scrub 2100HD Nobles Speed Scrub 2401, 2601 Nobles Speed Scrub 3 Nobles Speed Scrub 5 Nobles Speed Scrub 500 Nobles Speed Scrub Rider Tomcat Sport Tennant T3 (SN 00000000-10309874) Tennant T3 ...