Model # :WBRP6545
Replacement Water Level Tube L=350 for 261990, 641250, 641263 Floor Scrubbers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | Global Industrial |
| Brand | Global Industrial |
Related Products
The Nilfisk Attix 30 Vacuum is NOT your typical shop-style wet/dry vacuum This vacuum is built to last for years, representing a new possibility of achieving superior suction power in a durable and flexible wet/dry machine. It offers a low noise level, powerful suction and superior filtration, including the Push and Clean filter cleaning system. An ergonomic design and sturdy grip make it easy to transport and store. Ideal for automotive facilities or construction contractors that need a tough vacuum that will last. Vacuum operates at 120V, 1500 watts, at 9 amps. Dimensions: 17-7/10"L x ...
Suction tube made of high-quality plastic (black) with 1-3/8" and 19-3/16" long for upright brush-type vacuum cleaners from Karcher.
Mytee® has revolutionized carpet cleaning with our cutting-edge Bentley™ Carpet Wand. We've created the Bentley™ Carpet Wand with innovative features and design elements that will take your carpet cleaning capabilities to the next level. Built from durable titanium, the Bentley's™ lightweight and ergonomic design reduces operator strain and fatigue caused by standard cleaning wands. Its 2" vacuum tube and specially designed wand head with Positive Ventilation™ glides maximizes airflow for optimal recovery, while its five solution jets give you total coverage for the ...
This replacement Metal Tube is compatible with the Global Industrial™ Wide Area Carpet Vacuum, model 641830. 22" long, 37" extended length.
These kraft tubes have an adjustable length to ship or store heavy objects. Features: Tubes are thick and durable Perfect for shipping heavy duty objects like industrial parts and metal rods End caps are pre-attached Tubes load and seal from the middle Easily adjust the tube's length to ship or store heavy objects 0.180" Thick and durable tubes are perfect for shipping heavy-duty objects like industrial parts and metal rods Features pre-attached end caps