Replacement Foot Pads for Lock-N-Stock Ladders 4/Pack - PT-HDS
Write a Review
|
Questions & Answers (0)
Product Description
Rubber replacement foot pads for Ballymore Lock-N-Stock ladder models 253806, 253807, 253808, 640753, 640754, 640755, 640756, B935639 and B935640. Set of four.
PRICE
$12.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-3/4 in |
Product Details
| Type | Accessory |
| For Use with Make | Multiple Ballymore Ladders Requiring Crutch Tips (2000–Present) |
| Material | Rubber |
| Description | 1" Foot Pads |
| Color | Gray |
| Manufacturers Part Number | PT-HDS |
| Brand | Ballymore |