Global Industrial
Model # :WBRP8434
Replacement Front Rubber Squeegee for Cat® C70R & C70RX Floor Sweepers
Write a Review
|
Questions & Answers (0)
Product Description
This replacement Front Rubber Squeegee is compatible with the Cat® C70R Ride-On Sweeper, model 641820 and Cat® C70RX Ride-On Sweeper with AC Cabin, model 641821.
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Squeegee Width | 21-11/16 in |
Product Details
| Mounting Location | Front |
| Material | Rubber |
| Color | Red |
| Manufacturers Part Number | RP8434 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | Models 641820 & 641821 |
| Part Type | Squeegee |
| Brand | Global Industrial |