Global Industrial
Model # :WBRP6484
Replacement Rubber Skirts 85x820 for 641245 Floor Scrubber
Write a Review
|
Questions & Answers (0)
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Skirt |
| Package Quantity | 1 |
| Description | Replacement Rubber Skirts for 641245 Floor Scrubber |
| Color | Black |
| Manufacturers Part Number | RP6484 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | Global Industrial |
| Part Type | Skirt |
| Brand | Global Industrial |