This replacement Front Squeegee Blade is compatible with the Cat® C26R 26" Auto Ride-On Floor Scrubber, model 641811, and Global Industrial™ 26" Auto Floor Scrubber model 641265.
Global Industrial
Model # :WB641812
Replacement Rear Rubber Squeegee Blade for Auto Floor Scrubbers 641811 and 641265
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 30 in |
Product Details
| Type | Squeegee Blade |
| Mounting Location | Front |
| Material | Rubber |
| Color | Red |
| Manufacturers Part Number | 641812 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | Model 641811 and 641265 |
| Brand | Global Industrial |