Replacement Fuse for 30" Evaporative Cooler, Model 293131
Global Industrial
Model # :WB292223
Replacement Fuse for 30" Evaporative Cooler, For Use with Model 293131
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.10
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 5 in |
| Height | 4 in |
Product Details
| Type | Fuse |
| Manufacturers Part Number | 292223 |
| For Use With | 293131 |
| Brand | Global Industrial |