- Nilfisk/Advance 34RST
- Nilfisk/Advance 34RST EcoFlex
Replacement Gasket - Recovery Lid For Nilfisk/Advance 56315220
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$5.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-9/16 in |
Product Details
| Style | Squeegee/Gasket |
| Package Quantity | 1 |
| Manufacturers Part Number | GGASKT007 |
| For Use With | Nilfisk/Advance 34RST, 34RST EcoFlex |
| Part Type | Gasket |
| Brand | Gofer Parts |