- Tennant 1510
- Tennant 1530
- Tennant 1610
- Nilfisk/Advance 34RST, 34RST EcoFlex
- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant 6100E
- Nilfisk/Advance Adfinity 17ST, 20ST, X20R
- Nilfisk/Advance Adhancer W28C, W32-C
- Nilfisk/Advance All Cleaner XP
- Nilfisk/Advance AquaClean 16ST, 16XP, 18FLX, 18ST
- Tennant ASC-15, ASC-57
- NSS Champ 3329 RB
- Nilfisk/Advance Convertamatic
- Nilfisk/Advance ET700 500H
- Tennant EX-SC-1020
- Viper Fang 24T
- Viper Fang 26T
- Viper Fang 28T
- Alto/Clarke Focus II Mid-Size Disc 26, Disc 28, Disc 34, BOOST 28, BOOST 32, Cylindrical 28
- EDIC Galaxy, 2000CX-HR, 2000FX-HR, 2000SX-HR, 2000IX-HR
- Nilfisk/Advance Hydro-Retriever 2042
- Nilfisk/Advance Hydro-Retriever 2800
- Nilfisk/Advance Hydro-Retriever 3800
- Factory Cat Magnum
- Factory Cat Micromag
- Factory Cat Minimag
- Ermator S36
- Nilfisk/Advance SC1500
- Nilfisk/Advance SC3000
- Nobles Speed Scrub 2401, 2601
- Nobles Speed Scrub 2701, 3301
- Nobles Speed Scrub 5
- Nobles Speed Scrub Rider
- Tennant T15
- Tennant T2 (SN 00000000- )
- Tennant T3 (SN 00000000-10309874)
- Tennant T3 (SN 10309875-XXXXXXXX)
- Tennant T300 (SN 10000000-20000000)
- Tennant T300e (SN 10000000-20000000)
- Tennant T350
- Tennant T3e
- Tennant T5
- Tennant T500 (SN 10000000-20000000)
- Tennant T500 (SN 30000000-40000000)
- Tennant T500e (SN 10000000-20000000)
- Tennant T500e (SN 30000000-40000000)
- Tennant T5e (SN 10000000-20000000)
- Tennant T600, T600e (SN 10000000-20000000)
- Tennant T7 Rider (SN 10000000-20000000)
- Nilfisk/Advance VacRide 3400, 3400C
- Nilfisk/Advance Warrior ST, Warrior EcoFlex
- Nilfisk/Advance WP630
- NSS Wrangler 2625 DB
- NSS Wrangler 2730 DB, 3330 DB
Replacement Vac Motor Gasket For Alto/Clarke 30823A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$2.88
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Thickness | 1/4 |
| Diameter | ID - 3 , OD - 5-1/8 in |
Product Details
| Style | Squeegee/Gasket |
| Manufacturers Part Number | GGASKT001 |
| For Use With | Alto/Clarke 30823A |
| Part Type | Vac Motor Gasket |
| Brand | Gofer Parts |