- Nilfisk/Advance AquaClean 16ST, 16XP, 18FLX, 18ST
- Nilfisk/Advance AquaPLUS, AquaPLUS AXP Adphibian
- Clarke Clean Track L24
- Nilfisk/Advance ES300
- Nilfisk/Advance ES400
Replacement Wand - 1 Jet For Nilfisk/Advance 56265305
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
Product Details
| Style | Parts and Materials |
| Package Quantity | 1 |
| Manufacturers Part Number | GWND002 |
| Part Type | Wand |
| Brand | Gofer Parts |