Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137022

MPN #: RK-8HC10-KF-210HC

Sealer Sales® Replacement Kit For KF-210HC

Product Description
    Replacement Kit Includes:

  • (2) 10 mm wide heating element
  • (2) 1/2" PTFE adhesive
  • (2) 1 3/4" PTFE cover
  • This replacement kit is compatible with the following models: KF-210HC

  • We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.

    Note: sealers with 2. 7 mm heating elements cannot be interchanged with 5mm heating elements and vice versa.

PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length8
Seal Width10mm

Product Details

TypeHeating Element Kit
Package Quantity1
ImpulseYes
SeriesSealer Sales
Manufacturers Part NumberRK-8HC10-KF-210HC
For Use WithKF-210HC
BrandSealer Sales