Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136957

MPN #: RK-12H-KF-300H

Sealer Sales® Replacement Kit For 12” KF-300H

Product Description
    Replacement Kit Includes:

  • (2) 2mm wide heating element
  • (2) 1/2" 6mil PTFE adhesive
  • (2) 1-1/8" 5mil PTFE cover
  • This replacement kit is compatible with the following models: KF-300H

  • We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.

    Note: sealers with 2. 7mm heating elements cannot be interchanged with 5mm heating elements and vice versa.

PRICE
$13.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length12
Seal Width2mm

Product Details

TypeHeating Element Kit
Package Quantity1
ImpulseYes
SeriesSealer Sales
Manufacturers Part NumberRK-12H-KF-300H
For Use WithKF-300H
BrandSealer Sales