Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136819

MPN #: RK-12F5-TISF-305

Sealer Sales® Replacement Kit For TISF-305

Product Description
    Replacement Kit Includes:

  • (2) 5mm wide heating element
  • (2) 1/2" PTFE adhesive
  • 1ft. long roll of PTFE cover.
  • This replacement kit is compatible with the following models: TISF-305

  • We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.

    Note: sealers with 2. 7mm heating elements cannot be interchanged with 5mm heating elements and vice versa.

PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length12
Seal Width5mm

Product Details

TypeHeating Element Kit
Package Quantity1
ImpulseYes
Manufacturers Part NumberRK-12F5-TISF-305
For Use WithTISF-305
BrandSealer Sales