- Replacement Kit Includes:
- (2) 10mm wide heating element
- (2) 1/2" PTFE adhesive
- 1ft. long roll of PTFE cover
- This replacement kit is compatible with the following models: W-3010A
Note: Image shows 5mm wide element but element is 10mm wide
Weights & Dimensions
| Seal Length | 12 |
| Seal Width | 10mm |
Product Details
| Type | Heating Element Kit |
| Package Quantity | 1 |
| Impulse | Yes |
| Manufacturers Part Number | RK-12A10-W-3010A |
| For Use With | W-3010A |
| Brand | Sealer Sales |