Ballymore Replacement Lockstep For Work Platforms with 36" Wide Steps
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Lockstep for Ballymore Work Platforms with 36" Wide Steps and overall base of 38" wide. Arrives as fully assembled component. Bolts to the underside of the first step, and to the base rail going to the back to the rear vertical brace. Included 2 casters, 2 Donuts, 2 LS Springs and welded steel locking mechanism.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 16 in |
Product Details
| For Use with Make | Lockstep For Ballymore Ladders with 36" Wide Treads |
| Material | Steel/Rubber |
| Color | Gray |
| Brand | Ballymore |