Designed for quick installation and ease of use, strip doors reduce energy costs, prevent contamination, improve environmental control and promote better workflows with increased employee safety. With a temperature range that reaches -40°F, Low-Temp formulas are recommended for cooler/freezer applications and USDA inspected facilities. Replacement strips are conveniently pre-cut and pre-punched for easy installation.
Replacement 8" x 7' Low Temp Strip for Strip Curtain Doors - Pkg Qty 5
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 96 in |
| Height | 84 in |
| Thickness | 0.080 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 400447 |
| Brand | Aleco |
Related Products
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP Repair existing Doors using our Replacement Strips. Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2" center-to-center. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
These scratch-resistant ribbed PVC replacement strips come pre-punched with 3/8" diameter holes for quick, hassle-free installation on existing strip door hardware. The dual-ribbed design helps protect the material from scratching and abrasion, preserving clarity and extending service life in high-traffic areas. Each pack includes 5 heavy-duty strips, providing an easy, cost-effective way to refresh worn strip doors and maintain strong visibility, durability, and environmental control in industrial and commercial settings.
These safety orange PVC replacement strips come pre-punched with 3/8" diameter holes for quick, straightforward installation on existing strip door hardware. The high-visibility color clearly marks door edges and traffic zones, helping improve awareness and reduce accidents in busy industrial environments. Each pack includes 5 durable strips, providing an easy, cost-effective way to refresh worn strip doors and maintain safety, visibility, and reliable environmental control.
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP Repair existing Doors using our Replacement Strips. Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2" center-to-center. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office. Scratch Resistant strips are ribbed on both ...
These low-temperature PVC replacement strips come pre-punched with 3/8" diameter holes for fast, straightforward installation on existing strip door hardware. Formulated to remain flexible in subfreezing conditions, they provide reliable airflow control, visibility, and durability in freezers, cold rooms, and other temperature-sensitive environments. Each pack includes 5 high-performance strips, offering a simple, cost-effective way to restore and maintain the efficiency of your low-temperature strip door system.