Shaver Industries Replacement Scratch Resistant Strip For Strip Curtain Doors, 8'Wx7'H, Clear, 5/Pk
Write a Review
|
Questions & Answers (0)
Product Description
These low-temperature, scratch-resistant ribbed PVC replacement strips come pre-punched with 3/8" diameter holes for quick, hassle-free installation on existing strip door hardware. The dual-ribbed design minimizes scratching and abrasion, preserving clarity and extending service life even in high-traffic freezer and cold-storage environments. Each pack includes 5 durable strips engineered to stay flexible at subzero temperatures, providing an easy, cost-effective way to restore performance, visibility, and environmental control to low-temperature strip door systems.
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Height | 84 in |
| Thickness | 0.08 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Replacement Strips |
| Includes | PVC Replacement Strips Come Pre-Punched |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | RPVC87SRLT |
| Brand | Shaver Industries |