Replacement Motor for Global Industrial 65" Column Mount Tilt Fan Model B3220163.
Global Industrial
Model # :WBB3220162
Replacement Motor for Global Industrial 65" Column Mount Tilt Fan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Motor |
| Horsepower | 5/8 HP |
| Voltage | 240 V |
| Phase | 1 |
| Number of Speeds | Variable |
| Manufacturers Part Number | B3220162 |
| For Use With | B3220163 |
| Brand | Global Industrial |