Replacement 1/2 Hp Motor for Global Industrial™ 30" Deluxe Wall Fan Model 258322. Fits fans manufactured after 2025.
Model # :WBB3220073
Replacement 1/2 Hp Motor for Global Industrial™ 30" Deluxe Wall Fan Model 258322
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Motor |
| Horsepower | 1/2 HP |
| Voltage | 115 V |
| Number of Speeds | 3 |
| Manufacturers Part Number | B3220073 |
| For Use With | 30" Deluxe Wall Fan Model 258322 |
| Brand | Global Industrial |
Related Products
Global Industrial's™ series High Stand Cooler Fans provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. Features and Benefits: Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh Rugged spark-resistant cast aluminum propellers are standard Industrial grade TEFC motors are standard Explosion proof motors available for hazardous locations All models have cord wired to motor and extended ...
Schaefer's OSHA compliant circulation fans meet all OSHA safety regulation while delivering maximum airflow. These 2-speed fans have the versatility to be mounted on a ceiling, wall, pedestal or cart, which makes them the ideal cooling solution for any commercial, industrial or agricultural facility. Features: Matched direct drive motors and blades for highest achievable levels of airflow, rated at 9,420 CFM on high Powder coated steel guards for corrosion resistant and durability Energy efficient designed for additional cost savings, draws as little as 1.6 amps Thermally protected, ...
Direct flow circulation fans feature very high airflow with a narrow airflow pattern to deliver high volumes of fast moving air to cool cows and other animals. Ships fully assembled, available unassembled for high packing density and low shipping cost. Features and Benefits: Powerful ½ hp motor provides high airflow with a narrow airflow pattern for very high air speeds and effective cooling Thermally protected TEAO motors with matching blades for high performance and long life Safety spaced steel guards dipped in zinc and powder coated for superior corrosion resistance Easy open guards ...
Global Industrial's™ series High Stand Cooler Fans provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. Features and Benefits: Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh Rugged spark-resistant cast aluminum propellers are standard Industrial grade TEFC motors are standard Explosion proof motors available for hazardous locations All models have cord wired to motor and extended ...
Global Industrial's™ series Medium Stand Cooler Fans provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses. Features and Benefits: Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh Rugged spark-resistant cast aluminum propellers are standard Industrial grade TEFC motors are standard Explosion proof motors available for hazardous locations Medium and high stand fans rotate 180 degrees on ...