Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB183715

Global Industrial™ 24" Totally Enclosed Propeller Fan w/ High Stand 7,350 CFM, 1 HP, 230V

Product Description
Global Industrial's™ series High Stand Cooler Fans provides portable cooling for personnel or processes. Heavy duty construction provides many years of service in demanding industrial locations such as steel mills, foundries, factories and warehouses.

Features and Benefits:
  • Front & rear OSHA style concentric circle wire guards on all sizes except 60" which is 1/2" wire mesh
  • Rugged spark-resistant cast aluminum propellers are standard
  • Industrial grade TEFC motors are standard
  • Explosion proof motors available for hazardous locations
  • All models have cord wired to motor and extended through fan housing except explosion proof fans
  • Limited Warranty of 1 Year
Optional Accessories:
  • Manual starting switches with built-in overload protection, mounted & wired for fans with TEFC motors only
  • Coatings available for outdoor service or harsh environments
  • Belt drive configuration
  • Fabricated steel propellers


PRICE
$2,649.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth30 in
Height54 in
Weight258 lbs
Fan Diameter24 in

Product Details

Assembly RequiredNo
Number of Speeds1
Fan TypeIndustrial
Number of Blades6
Motor TypeTotally Enclosed Fan Cooled
Mounting LocationFree Standing
MaterialSteel
Phase1
Blade TypeSteel
Manufacturers Part NumberB183715
Sound Level82
BrandGlobal Industrial
RPM1725 rpm
TypeDrum Fan
CFM7350 CFM
Horsepower1 HP
ColorGray
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 / 230 V
Package Quantity1
DescriptionHigh Stand
Oscillating/Non OscillatingNon Oscillating

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Certified, OSHA Compliant