MasterLock® Replacement Padlock Caddy, Holds 12 Padlocks, Black,S3503
Padlock caddy for permit control station and group lock box assemblies. Plastic with ergonomic carrying handle. Key ring tabs allow users to hang keys to make them visible in the lock box during lockout. Holds up to 12 locks for easy transportation. Plastic with ergonomic handle. Black.
MasterLock® Replacement Padlock Caddy, Holds 12 Padlocks, Black, S3503
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 10-1/4 in |
| Height | 1-1/8 in |
Product Details
| Type | Accessory |
| Padlock Capacity | 12 |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Replacement Padlock Caddy |
| Color | Black |
| Manufacturers Part Number | S3503 |
| For Use With | S3500, S3502 |
| Brand | Master Lock |