eGeeTouch® Smart NFC Fobs, Black, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
These NFC Fobs are compatible with ALL eGeeTouch Smart Locks, Smart Padlock, Luggage Locks, and Travel Locks. You can easily carry them to unlock your eGeeTouch smart locks without using your smartphone.
These NFC Fobs/Tags are the size of a coin and can be taken along easily such as swimming, gym, hiking etc. or as an alternative key or backup key if you do not wish to use a smartphone to unlock.
These NFC Fobs/Tags are the size of a coin and can be taken along easily such as swimming, gym, hiking etc. or as an alternative key or backup key if you do not wish to use a smartphone to unlock.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 7/8 in |
| Height | 2-1/2 in |
Product Details
| Type | Smart NFC Fobs |
| Body Material | Plastic |
| Package Quantity | 3 |
| Description | NFC Fobs |
| Color | Black |
| Series | NFC Accessories |
| Manufacturers Part Number | 5-ACS-200013 |
| Brand | eGeeTouch |