MasterLock® 9'L Retractable Cable Lockout Device, Nylon Cable, Red/Black, S866
Write a Review
|
Questions & Answers (0)
Product Description
MasterLock® Retractable Cable Lockout Device With Nylon Cable, Red/Black, S866
The Master Lock® S866 Retractable Cable Lockout Device, ideal for electrical lockouts, features a tough, flexible nylon core cable with a yellow plastic coating. Designed with a built-in Cable Management System, the take-up reel and internal ratcheting mechanism only allow for tension to be increased on the cable - even after safety padlocks are applied. The contoured thermoplastic cable housing withstands harsh environments and allows for the stacking and transportation of multiple devices. Includes high-visibility, write-on safety labels in English, Spanish and French. 9' nylon 1/8" Dia. cable provides dielectric resistance in electrical applications. Cable device has a reel-style cable management feature to enhance portability. Lock holes for up to 4 padlocks. Feed the cable end through the points to be locked out, then back to the lockout body. Use the reel mechanism to cinch it tight to remove any slack. Push button to release cable.
The Master Lock® S866 Retractable Cable Lockout Device, ideal for electrical lockouts, features a tough, flexible nylon core cable with a yellow plastic coating. Designed with a built-in Cable Management System, the take-up reel and internal ratcheting mechanism only allow for tension to be increased on the cable - even after safety padlocks are applied. The contoured thermoplastic cable housing withstands harsh environments and allows for the stacking and transportation of multiple devices. Includes high-visibility, write-on safety labels in English, Spanish and French. 9' nylon 1/8" Dia. cable provides dielectric resistance in electrical applications. Cable device has a reel-style cable management feature to enhance portability. Lock holes for up to 4 padlocks. Feed the cable end through the points to be locked out, then back to the lockout body. Use the reel mechanism to cinch it tight to remove any slack. Push button to release cable.
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 1-3/8 in |
| Depth | 1-3/8 in |
| Height | 6-1/8 in |
| Cable Length | 9 ft |
| Cable Diameter | 1/8" |
Product Details
| Assembly Required | No |
| Type | Cable Lockout |
| Color | Red |
| For Use With | Electrical Applications |
| Cable Material | Nylon |
| Includes | Cable Release Button, Control Lever |
| Material | Thermoplastic Polyurethane |
| Description | Retractable Cable Lockout Device |
| Package Quantity | 1 |
| Manufacturers Part Number | S866 |
| Control Type | Ergonomic Take-Up Wheel |
| Brand | Master Lock |