Global Industrial
Model # :WBRP4007
Global Industrial Replacement 16.4'L Platform To Display Cable For 242433 & 242434
Write a Review
|
Questions & Answers (0)
Product Description
16.4'L Replacement Platform to Display Cable. Load Cell Cable for use with Global Industrial Pallet Scales 242433 & 242434. Connects from scale platform to indicator display.
PRICE
$17.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Cord Length | 16.4 ft |
Product Details
| Type | Cable |
| Description | Platform To Display Cable |
| Color | Black |
| Manufacturers Part Number | RP4007 |
| For Use With | Global Industrial Pallet Scales - 242433 & 242434 |
| Brand | Global Industrial |