Ohaus® Scale PCBA Kit, 2nd Platform
Write a Review
|
Questions & Answers (0)
Product Description
PCBA Kit, 2nd Platform, R71 - delivers advanced electronic functionality with precise component integration, ensuring reliable performance and seamless compatibility. Engineered for durability and efficiency, it supports enhanced system scalability and easy upgrades.
PRICE
$309.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/16 in |
| Width | 6-5/16 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Interface Cables & Kits |
| Material | Plastic |
| Package Quantity | 1 |
| Description | PCBA Kit & 2nd Platform |
| Color | Multi-colored |
| Manufacturers Part Number | 30097590 |
| For Use With | Fits All Ranger 7000 Models |
| Brand | Ohaus |