Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Intercomp

Model # :WBB2373896

MPN #: 101225-RFX

Intercomp 101225-RFX HH60™ RFX™ Wireless Indicator for Wheel/Axel Scales

Product Description
Intercomp's HH60™ RFX™ Indicator provides the ability to easily process weight related data for monitoring and controlling loads. USB/RS232 output ensures weight records can be stored and downloaded in a variety of ways. Communicates up to 6 RFX™ Wireless Wheel Load Scales.

Features:
  • Transmits weight data to a mobile device using Bluetooth™ Technology
  • Control scale functions directly from the indicator
  • Communicate with up to six scales with a 300' (90 m) line of sight
  • Offers continuous & on demand print outputs
  • Display lock to save indicator preferences for future weighing
  • 0.5" (13 mm), backlit, display characters
  • Offers a "Read-Only" selection for use in tandem with other indicators
  • Standard AA batteries last up to 40 hours

Includes:
  • Handheld Weighing Indicator
  • Rechargeable Batteries
  • Battery Charger
  • Carrying Case
PRICE
$959.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width5-1/2 in
Height1-1/2 in
Weight5 lbs
Display Digit Height1/2"
Unit of Measurementlb, kg

Product Details

Assembly RequiredNo
TypeIndicator
DisplayLCD
ColorMulti-Colored
Power SupplyAA Batteries (Included)
SeriesHH60
For Use WithAny RFX Wireless Wheel Scale System
IncludesBatteries
MaterialPlastic Housing
DescriptionHH60 Wireless Indicator
InterfaceRS-232, USB
Package Quantity1
Battery Life Hours40
Manufacturers Part Number101225-RFX
Legal for TradeYes
BrandIntercomp

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP Class III