Global Industrial
Model # :WB241916
Replacement 7" Polyurethane Steer Wheel for Global Industrial Pallet Trucks
|
Questions & Answers (0)
Product Description
REPLACEMENT POLYURETHANE STEER WHEEL FOR Global Industrial PALLET TRUCK
Replace broken or worn steer wheels. 3/4" Diameter Axle. This is specifically designed and manufactured for the Global Industrial Pallet Trucks. Sold individually.
Replace broken or worn steer wheels. 3/4" Diameter Axle. This is specifically designed and manufactured for the Global Industrial Pallet Trucks. Sold individually.
PRICE
$70.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 5500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wheel |
| Fits Global Models | 334475, 251783, 251784, 251785, 988184 |
| For Use with Make | Global Industrial |
| Material | Polyurethane |
| Package Quantity | 1 |
| Manufacturers Part Number | 241916 |
| Brand | Global Industrial |