Global Industrial
Model # :WB233581
Global Industrial Easy-Steer Drum Cradle 5" & 3" Polyolefin Wheels - For 55 Gal. Steel Drums
|
Questions & Answers (0)
Product Description
EASY-STEER DRUM CRADLE
Quickly move and drain 55 gallon steel drums. One man loading. Heavy gauge steel, retractable handle. 600 lb capacity. 5" polyolefin load wheels, 3" polyolefin swivel casters for maximum maneuverability. Assembles easily. 1 Year Limited Warranty.
Quickly move and drain 55 gallon steel drums. One man loading. Heavy gauge steel, retractable handle. 600 lb capacity. 5" polyolefin load wheels, 3" polyolefin swivel casters for maximum maneuverability. Assembles easily. 1 Year Limited Warranty.
PROMOTIONAL PRICE
$114.71was $134.95
Save $20.24 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 31-3/4 in |
| Height | 20 in |
| Weight Capacity | 600 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 5 & 3 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyolefin |
| Type | Drum Cradle |
| Color | Red |
| Wheel Type | (4) Rigid |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 233581 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |