REED Instruments Replacement Probe For TM-8811 Thickness Gauge, 1/16'' - 7-7/8''
Write a Review
|
Questions & Answers (0)
Product Description
The REED TM-8811PROBE is a replacement ultrasonic probe designed specifically for use with the REED TM-8811 Ultrasonic Thickness Gauge. Built to restore measurement performance and accuracy, this probe is ideal for replacing worn or damaged transducers used in routine inspection applications. It is suitable for measuring the thickness of a wide range of materials, including steel, cast iron, aluminum, copper, zinc, quartz glass, polyethylene, PVC, and other compatible materials. Genuine REED replacement accessories help ensure reliable operation and maintain the performance of your ultrasonic thickness gauge.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 1 in |
| Height | 2-1/2 in |
| Weight | 0.5 lbs |
| Max Measurement | 7-7/8 |
| Min Measurement | 1/16 |
Product Details
| Style | Replacement Probe |
| Type | Ultrasonic Thickness Gauge Probe |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | TM-8811PROBE |
| Brand | REED Instruments |