Extech TKG150 Digital Ultrasonic Thickness Gauge/Datalogger, Black, Case Included
Write a Review
|
Questions & Answers (0)
Product Description
Extech TKG150 Digital Ultrasonic Thickness Gauge/Datalogger, Black, Case Included
Digital Ultrasonic Thickness Gauge/Datalogger. Compact rugged meter for non-destructive thickness measurements. Range 5MHz probe: 0.040 to 20" (1.0 to 508mm); 10MHz probe: 0.020 to 20" (0.50 to 508mm) (Optional)
Digital Ultrasonic Thickness Gauge/Datalogger. Compact rugged meter for non-destructive thickness measurements. Range 5MHz probe: 0.040 to 20" (1.0 to 508mm); 10MHz probe: 0.020 to 20" (0.50 to 508mm) (Optional)
PRICE
$3,549.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Range | 5Mhz Probe: 0.040 To 20 in |
Product Details
| Material | Plastic |
| Package Includes | Meter, Case, 2X Aa Batteries, Cable, Holster, Software |
| Description | Digital Ultrasonic Thickness Gauge/Datalogger |
| Color | Black |
| Manufacturers Part Number | TKG150 |
| Brand | Extech |