This replacement shelf is compatible with the Nexel® Merchandiser Refrigerator (model 243006). Connects to listed unit to allow for complete service of refrigerator.
Nexel
Model # :WB243283
Replacement Shelf For Nexel® Model 243006
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Backordered, expected around 12/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-5/16 in |
| Depth | 23-5/8 in |
| Height | 1-3/8 in |
Product Details
| Type | Shelf |
| For Use With | Model 243006 |
| Brand | Nexel |