This replacement evaporator is compatible with the Nexel® Reach-in Refrigerator (model 243007). Connects to listed unit to allow for complete service of refrigerator.
Model # :WB243260
Replacement Evaporator For Nexel® Model 243007
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 6-1/2 in |
| Height | 7-5/16 in |
Product Details
| Type | Evaporator |
| For Use With | Model 243007 |
| Brand | Nexel |
Related Products
Summit CTR18WLLF2 - Refrigerator-Freezer, 18.2 Cu. Ft. Dual Lock, Frost-Free, 30"W x 31"D x 65-7/8"H
Summit Refrigerator-Freezer, 18.2 Cu. Ft., Dual Lock, Frost-Free, 30"W x 31"D x 65-7/8"H The Summit Series features frost-free refrigerator-freezer with large capacities, expert design, and convenient front locks that offer dependable security. With over 18 cu.ft. of space, the refrigerator-freezer works well in offices, households and professional settings, with a modest width for easy placement. Door racks provide ample storage space and adjustable glass shelves add flexibility. Frost-free operation saves the maintenance in manually defrosting your unit while keeping contents under ...
Kold Locker™ Outdoor Freezer -10°F, W/ Floor, 1-1/2HP, RH Door, 96 W x 120 D x 91 H Features: Exclusive Capsule Pak™ refrigeration system Flush coil design provides 100% usable interior space Automatic condensate vaporizer- No drain line required on indoor units Cooler, freezer or combination cooler/freezer models Spring actuated door closer Heavy-duty adjustable cam-lift hinges Indoor or outdoor models Deadbolt locking handle (standard) Manufacturer 15 year limited panel warranty Exterior finish: 26 ga. corrosion resistant stucco embossed coated steel 26 wide ...
Elite Built-in 17 Bottle Wine Refrigerator with dual zone and high end seamless stainless steel door has no additional overhang when opened. Full featured with double paned smoked glass, curved handlebar, open door warning, and Sabbath mode
Refrigerated Chef Base, 48-3/8"L, one-piece 300 series 18 gauge s/s top with V edge, s/s front/sides, aluminum back, white aluminum interior with 300 stainless steel floor, (2) drawers [accommodates (2) 12"x20"x4" pan/drawer, NOT included], 4" castors, 1/5 hp. Note: Casters are not factory installed
Digital Temperature Control System: Provides precise and constant temperature. Food remain fresher longer. The unit will beep if the door is open for more than 30 seconds. The monitor digitally displays the present temperature and current status of the freezer. Easily change the temperature by adjusting the thermostat. Efficient Refrigeration System: Turbo Air's freezers are designed with oversized and balanced (CFC Free R-404A) refrigeration systems. These include efficient evaporators and condensers for faster freezing and greater efficiency. Automatic Evaporator Fan Motor Delays: ...